Zoro Homepage

Magnetic Roll Stock Holder, 2 In. Width

  • Mfr # MX-260

  • Zoro # G4769554


product price: $56.89
/ea

Key Features

Width
2 in
Color
Yellow
Material
Magnetic
Thickness
1/32 in
Label Holder Mounting Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-260
Zoro #
G4769554
UPC #
659900102606
Country of Origin
United States

Dimensions

Width
2 in
Thickness
1/32 in
Length
50 ft
Label Width
2 in
Label Length
50 ft

Details

Item
Shelf Label
Color
Yellow
Material
Magnetic
Label Holder Mounting Type
Magnetic
For Use With
Any Metal Surface
Finish
Wipe-Off, Write-On
Label Holder Style
Write On
Product Type
Shelf Label

Description

Shelf Label, Color Yellow, Label Length 50 ft, Label Width 2 in, Material Magnetic, Product Type Shelf Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.