Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stir Bar, Octagon, PK10

  • Mfr # 21R590

  • Zoro # G4673751


product price: $39.15
/pk 10, $3.92/ea

Key Features

Shape
Octagon
Color
White
Coating
PTFE
Size
1/4 in x 13/32 in
Material
Alnico
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R590
Zoro #
G4673751
UPC #
190735554487
Country of Origin
India

Dimensions

Size
1/4 in x 13/32 in
Diameter - Metric
10.31 mm
Overall Length - Metric
6.35 mm

Details

Shape
Octagon
Color
White
Coating
PTFE
Item
Magnetic Stirring Bar
Material
Alnico
Includes
Sample Container
Product Type
Stirring Bar

Description

Magnetic Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 10.31 mm, Overall Length - Metric 6.35 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.