Zoro Homepage

Magnetic Stir Bar w/Pivot Ring, PK10

  • Mfr # 21R587

  • Zoro # G4657326


product price: $78.19
/pk 10, $7.82/ea
Free Shipping & Returns

Key Features

Size
1 1/4 in x 3/8 in
Material
Alnico
Coating
PTFE
Color
White
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R587
Zoro #
G4657326
UPC #
190735554456
Country of Origin
India

Dimensions

Size
1 1/4 in x 3/8 in
Diameter - Metric
9.52 mm
Overall Length - Metric
31.75 mm

Details

Material
Alnico
Coating
PTFE
Item
Magnetic Stirring Bar with Pivot Ring
Color
White
Shape
Cylindrical
Includes
Sample Container
Product Type
Stirring Bar

Description

Magnetic Stirring Bar with Pivot Ring, Shape Cylindrical, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 31.75 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.