Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stir Bar w/Pivot Ring, PK5

  • Mfr # 21R588

  • Zoro # G4686656


product price: $65.09
/pk 5, $13.02/ea

Key Features

Color
White
Coating
PTFE
Size
2 9/16 in x 3/8 in
Material
Alnico
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R588
Zoro #
G4686656
UPC #
190735554463
Country of Origin
India

Dimensions

Size
2 9/16 in x 3/8 in
Diameter - Metric
9.52 mm
Overall Length - Metric
65 mm

Details

Color
White
Coating
PTFE
Material
Alnico
Item
Magnetic Stirring Bar with Pivot Ring
Shape
Cylindrical
Includes
Sample Container
Product Type
Stirring Bar

Description

Magnetic Stirring Bar with Pivot Ring, Shape Cylindrical, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 65 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.