Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Strip, 10 ft. L, 2 In W

  • Mfr # 6YA64

  • Zoro # G1325405


product price: $17.99
/ea

Key Features

Nonmagnetic Side
Indoor Adhesive
Max. Pull
24 lb
Length
10 ft
Width
2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YA64
Zoro #
G1325405
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
10 ft
Width
2 in
Thickness
0.06 in
Overall Width
2 in
Overall Length
10 ft

Details

Nonmagnetic Side
Indoor Adhesive
Max. Pull
24 lb
Material
Ferrite Powder, Rubber Polymer Resin
Item
Roll Magnet
Stability Temp.
-15 Degrees to 160 Degrees F
Product Type
Roll Magnet
Stability Temperature - Maximum
160 Degrees F
Nonmagnetic Side Style
Indoor Adhesive
Pull Force - Maximum
24 lbf
Color
Black, White
Stability Temperature - Minimum
-15 Degrees F

Description

Roll Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 24 lb, Length 10 ft, Width 2 in, Thickness 0.06 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.