Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Strip, 100 ft. L, 1 In W

  • Mfr # 10E826

  • Zoro # G4040531


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Nonmagnetic Side
Indoor/Outdoor Acrylic Adhesive
Max. Pull
13 lb
Length
100 ft
Width
1 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E826
Zoro #
G4040531
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
1 in
Thickness
0.06 in
Overall Length
100 ft
Overall Width
1 in

Details

Nonmagnetic Side
Indoor/Outdoor Acrylic Adhesive
Max. Pull
13 lb
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Item
Roll Magnet
Features
1 Roll of Side A Attracts to 1 Roll of Side B
Stability Temp.
-15 Degrees to 160 Degrees F
Pull Force - Maximum
13 lbf
Color
Black, White
Product Type
Roll Magnet
Stability Temperature - Maximum
160 Degrees F
Stability Temperature - Minimum
-15 Degrees F
Nonmagnetic Side Style
Indoor/Outdoor Acrylic Adhesive

Description

Roll Magnet, Nonmagnetic Side Indoor/Outdoor Acrylic Adhesive, Max. Pull 13 lb, Length 100 ft, Width 1 in, Thickness 0.06 in, Features 1 Roll of Side A Attracts to 1 Roll of Side B, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.