Zoro Homepage

Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in

  • Mfr # 10E825

  • Zoro # G3925451


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Nonmagnetic Side
Grooved Weak Side
Max. Pull
13 lb
Length
100 ft
Width
1 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E825
Zoro #
G3925451
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
100 ft
Width
1 in
Thickness
0.06 in
Overall Width
1 in
Overall Length
100 ft

Details

Nonmagnetic Side
Grooved Weak Side
Max. Pull
13 lb
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Item
Pre-Scored Roll Magnet
Stability Temp.
-15 Degrees to 160 Degrees F
Features
Scored Every 4 in
Stability Temperature - Maximum
160 Degrees F
Pull Force - Maximum
13 lbf
Product Type
Pre-Scored Roll Magnet
Nonmagnetic Side Style
Grooved Weak Side
Color
Black
Stability Temperature - Minimum
-15 Degrees F

Description

Pre-Scored Roll Magnet, Nonmagnetic Side Grooved Weak Side, Max. Pull 13 lb, Length 100 ft, Width 1 in, Thickness 0.06 in, Features Scored Every 4 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.