Zoro Homepage

Magnetic Strip, 100 ft. L, 2 In W

  • Mfr # 2VAJ5

  • Zoro # G1189754


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Nonmagnetic Side
Indoor Adhesive
Max. Pull
24 lb
Length
100 ft
Width
2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAJ5
Zoro #
G1189754
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
100 ft
Width
2 in
Thickness
0.06 in
Overall Width
2 in
Overall Length
100 ft

Details

Nonmagnetic Side
Indoor Adhesive
Max. Pull
24 lb
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Item
Roll Magnet
Features
Easy Peel Liner
Stability Temp.
-20 Degrees to 120 Degrees F
Product Type
Roll Magnet
Stability Temperature - Maximum
120 Degrees F
Pull Force - Maximum
24 lbf
Nonmagnetic Side Style
Indoor Adhesive
Color
Black, White
Stability Temperature - Minimum
-20 Degrees F

Description

Roll Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 24 lb, Length 100 ft, Width 2 in, Thickness 0.06 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -20 Degrees to 120 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.