Magnetic Strip, Blue
Mfr # ZGN03090B/WKS50
Zoro # G515380106
product price: $57.79
/eaKey Features
Nonmagnetic Side
Printable White Vinyl
Thickness
0.03 in
Material
Rubber
Overall Width
3 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZGN03090B/WKS50
Zoro #
G515380106
UPC #
095421005840
Country of Origin
Viet Nam
Dimensions
Thickness
0.03 in
Overall Width
3 in
Overall Length
50 ft
Overall Height
1/32 in
Details
Nonmagnetic Side
Printable White Vinyl
Material
Rubber
Item
Magnetic Strip
Shape
Rectangular
Color
Blue
Neodymium Grade
Compsosit
Pull Force - Maximum
18 lbf
Stability Temperature
160 Degrees F
Product Type
Magnetic Strip
Nonmagnetic Side Style
Non-Adhesive
Stability Temperature - Minimum
160 Degrees F
Stability Temperature - Maximum
160 Degrees F
Description
Flexible Magnetic Strip
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.