Magnetic Strip, Green
Mfr # ZG03080GR/WKS-F
Zoro # G815379992
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Nonmagnetic Side
Printable White Vinyl
Thickness
0.03 in
Material
Rubber
Shape
Rectangular
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZG03080GR/WKS-F
Zoro #
G815379992
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.03 in
Overall Width
2 in
Overall Length
200 ft
Overall Height
1/32 in
Details
Nonmagnetic Side
Printable White Vinyl
Material
Rubber
Item
Magnetic Strip
Shape
Rectangular
Color
Green
Stability Temperature
160 Degrees F
Pull Force - Maximum
12 lbf
Neodymium Grade
Compsosit
Stability Temperature - Maximum
160 Degrees F
Product Type
Magnetic Strip
Stability Temperature - Minimum
160 Degrees F
Nonmagnetic Side Style
Non-Adhesive
Description
Flexible Magnetic Strip
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.