Zoro Homepage

Magnetic Strip, Red

  • Mfr # ZG03080R/WKS-F

  • Zoro # G215379967


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Nonmagnetic Side
Printable White Vinyl
Thickness
0.03 in
Material
Rubber
Color
Red
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG03080R/WKS-F
Zoro #
G215379967
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.03 in
Overall Length
200 ft
Overall Width
2 in
Overall Height
1/32 in

Details

Nonmagnetic Side
Printable White Vinyl
Material
Rubber
Item
Magnetic Strip
Color
Red
Shape
Rectangular
Stability Temperature
160 Degrees F
Neodymium Grade
Compsosit
Pull Force - Maximum
12 lbf
Nonmagnetic Side Style
Non-Adhesive
Stability Temperature - Minimum
160 Degrees F
Stability Temperature - Maximum
160 Degrees F
Product Type
Magnetic Strip

Description

Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.