Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Strip, Yellow

  • Mfr # ZG03080YX50F

  • Zoro # G815852143


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Pull Force - Maximum
12 lbf
Thickness
0.03 in
Color
Yellow
Overall Width
2 in
Stability Temperature
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG03080YX50F
Zoro #
G815852143
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.03 in
Overall Width
2 in
Overall Height
1/32 in
Overall Length
50 ft

Details

Pull Force - Maximum
12 lbf
Color
Yellow
Item
Magnetic Strip
Stability Temperature
160 Degrees F
Neodymium Grade
Compsosit
Nonmagnetic Side
Printable White Vinyl
Shape
Rectangular
Material
Rubber
Nonmagnetic Side Style
Non-Adhesive
Product Type
Magnetic Strip
Stability Temperature - Minimum
160 Degrees F
Stability Temperature - Maximum
160 Degrees F

Description

Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.