Zoro Homepage

Magnetic Sweeper, 240 lb, 40-1/2 In.W

  • Mfr # MFSM36

  • Zoro # G4081052


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Indoor and Outdoor Use, Permanent Magnetism
Handle Material
Steel
Width
40 1/2 in
Pull Capacity
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSM36
Zoro #
G4081052
UPC #
095421072460
Country of Origin
United States

Dimensions

Width
40 1/2 in
Magnet Depth
7 1/2 in
Magnet Height
1 3/4 in
Wheel Diameter
6 in
Overall Height
43 1/2 in
Magnet Length
36 in

Details

Item
Magnetic Floor Sweeper
Material
Steel
Features
Indoor and Outdoor Use, Permanent Magnetism
Handle Material
Steel
Pull Capacity
240 lb
Includes
(2) Mounting Eye Bolts
Product Type
Magnetic Floor Sweeper
Housing Material
Aluminum
Magnetic Pull Capacity - Maximum
240 lb
Ground Clearance - Maximum
1 in
Wheel Material
Rubber
Magnetic Release Type
Lever

Description

Magnetic Floor Sweeper, Ground Clearance - Maximum 1 in, Handle Material Steel, Includes (2) Mounting Eye Bolts, Magnet Depth 7 1/2 in, Magnet Height 1 3/4 in, Magnet Length 36 in, Magnetic Pull Capacity - Maximum 240 lb, Magnetic Release Type Lever, Overall Height 43 1/2 in, Wheel Diameter 6 in, Wheel Material Rubber, Features Indoor and Outdoor Use, Permanent Magnetism, Housing Material Aluminum, Mounting Type Forklift, Product Type Magnetic Floor Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.