Zoro Homepage

Magnetic Sweeper, Hang-Type, 78 In

  • Mfr # 2VAH3

  • Zoro # G3402481


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Length
78 in
Material
Ceramic Magnets Encased In Aluminum Housing
Type
Hang-Type
Application
For Removal Of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways And Other Traffic Areas
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VAH3
Zoro #
G3402481
UPC #
00190735803141
Country of Origin
United States

Dimensions

Length
78 in
Width
5 in
Surface Size
78 in x 5 in
Diameter
1-3/4"
Pickup Length
78 in
Extended Length
1-3/4"
Magnet Depth
5 in
Overall Height
2 1/2 in
Magnet Length
78 in
Magnet Height
1 3/4 in

Details

Item
Magnetic Hanging Sweeper
Material
Ceramic Magnets Encased In Aluminum Housing
Type
Hang-Type
Application
For Removal Of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways And Other Traffic Areas
Includes
(2) Mounting Eye Bolts
Operation
Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet With Glove Or Shop Towel
Pull Capacity
695 lb
Product Type
Magnetic Hanging Sweeper
Magnetic Pull Capacity - Maximum
695 lb
Housing Material
Aluminum

Description

Magnetic Hanging Sweeper, Ground Clearance - Maximum Not Applicable, Handle Material Not Applicable, Includes (2) Mounting Eye Bolts, Magnet Depth 5 in, Magnet Height 1 3/4 in, Magnet Length 78 in, Magnetic Pull Capacity - Maximum 695 lb, Magnetic Release Type Not Applicable, Overall Height 2 1/2 in, Wheel Diameter Not Applicable, Wheel Material Not Applicable, Housing Material Aluminum, Mounting Type Forklift, Product Type Magnetic Hanging Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.