Zoro Homepage

Magnifier, 6X, 23 Diopter

  • Mfr # 2626

  • Zoro # G4206973


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Power
6X
Diopter
23D
Focal Distance
300 mm
Lens Dia.
50mm
Features
Scratch Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2626
Zoro #
G4206973
UPC #
-
Country of Origin
Germany

Dimensions

Lens Dia.
50mm
Lens Diameter
1.96 in

Details

Item
Stand Magnifier
Power
6X
Diopter
23D
Focal Distance
300 mm
Features
Scratch Resistant
Case
Acrylic
Lens
Aspheric with Cera-Tec Coating
Product Type
Stand Magnifier
Magnification Power - Maximum
6X

Description

This Zoro Select 2626 Magnifier is the perfect tool for those who are looking to get a closer look at their work. It has a scratch resistant lens that provides you with clarity and precision. The magnifier has a diopter of 23D, allowing you to see objects up close. With an aspheric lens coated with Cera-Tec, it also provides protection against dust and scratches. This magnifying lens measures 1.96 in., which means you can hold it steady without worrying about losing your grip. If you are looking for the best magnification possible, this Zoro Select 6X Magnifier is the tool to have on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.