Zoro Homepage

Magnifier Light, Black, LED, Two Prong Plug

  • Mfr # 820DA5

  • Zoro # G213342543


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Magnification
2.25X
Diopter
5
Color
Black
Arm Material Finish
Powder Coated
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA5
Zoro #
G213342543
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
9 in
Power Cord Length
11 12/25 ft
Manufacturer Warranty Length
1 yr
Lens Diameter
5 in
Focal Length
7.875 in
Overall Height
38 in

Details

Item
Magnifier Light
Magnification
2.25X
Diopter
5
Color
Black
Arm Material Finish
Powder Coated
Dimmable
No
Arm Material
iron
Head Material
IRON
Color Rendering Index
80
Illumination
600lux
Application
Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas
Arm Reach
38 in
Arm Design
Articulating
Number of Bulbs
1 (LED)
Head Rotation
180
Includes Mounting Hardware
Yes
Cord Wire Gauge
18 AWG
Clamping Capacity
2 in
Beam Angle
120 Degrees
Number of Cord Wires
2
Head Adjustability
Pivots Vertically, Rotates Horizontally
Wattage
9.4 W
Includes Ultraviolet Light
No
Lens Material
Glass
Arm Swivel Angle
175 Degrees on joint
Features
InterN/Al Spring Arm
Standards
cETLus Listed
Plug Type
Two Prong
Operating Voltage
100-240AC
Arm Adjustability
Horizontal & Vertical Swivel
Lighting Technology
LED
Color Temperature
4500K, 5000K
Switch Type
Rocker
Includes
F Clamp ,Removable Lens Cover
Includes Bulb
Built-In
ESD Safe
No
Head Shape
Y-Shaped
Lens Shape
Round
Lamp Life
50,000 hr
Power Source
AC Adapter
Maximum Brightness
600 lm
Mount Type
Clamp

Description

Magnifier Light, Arm Design Articulating, Arm Reach 38 in, Clamping Capacity 2 in, Color Black, Color Rendering Index 80, Color Temperature 4500K, 5000K, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25X, Maximum Brightness 600 lm, Mount Type Clamp, Operating Voltage 100-240AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.