Zoro Homepage

Magnifier Light, White, LED, Two Prong Plug

  • Mfr # 820DA4

  • Zoro # G113342568


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Magnification
1.75X
Diopter
3
Color
White
Beam Angle
120 Degrees
Head Rotation
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA4
Zoro #
G113342568
UPC #
-
Country of Origin
China

Dimensions

Focal Length
13.125 in
Power Cord Length
11 12/25 ft
Overall Height
38 in
Lens Diameter
5 in
Head Diameter
9 in
Manufacturer Warranty Length
1 yr

Details

Item
Magnifier Light
Magnification
1.75X
Diopter
3
Color
White
Beam Angle
120 Degrees
Head Rotation
180
Power Source
AC Adapter
Head Adjustability
Pivots Vertically, Rotates Horizontally
Number of Bulbs
1 (LED)
Lamp Life
50,000 hr
Includes Ultraviolet Light
No
Wattage
9.4 W
Arm Material
iron
Arm Material Finish
Powder Coated
ESD Safe
No
Color Temperature
4500K, 5000K
Clamping Capacity
2 in
Standards
cETLus Listed
Includes Mounting Hardware
Yes
Application
Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas
Arm Design
Articulating
Color Rendering Index
80
Lighting Technology
LED
Dimmable
No
Includes Bulb
Built-In
Plug Type
Two Prong
Maximum Brightness
600 lm
Illumination
600lux
Lens Shape
Round
Arm Swivel Angle
175 Degrees on joint
Arm Reach
38 in
Head Shape
Y-Shaped
Features
InterN/Al Spring Arm
Includes
F Clamp ,Removable Lens Cover
Number of Cord Wires
2
Cord Wire Gauge
18 AWG
Arm Adjustability
Horizontal & Vertical Swivel
Mount Type
Clamp
Head Material
IRON
Switch Type
Rocker
Lens Material
Glass
Operating Voltage
100-240AC

Description

Magnifier Light, Arm Design Articulating, Arm Reach 38 in, Clamping Capacity 2 in, Color White, Color Rendering Index 80, Color Temperature 4500K, 5000K, Diopter 3, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.75X, Maximum Brightness 600 lm, Mount Type Clamp, Operating Voltage 100-240AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.