Zoro Homepage

Magnifier Light, White, LED, Two Prong Plug

  • Mfr # 820DA6

  • Zoro # G113342384


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Magnification
2.25X
Diopter
5
Color
White
Head Material
IRON
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA6
Zoro #
G113342384
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Head Diameter
9 in
Overall Height
38 in
Power Cord Length
11 12/25 ft
Lens Diameter
5 in
Focal Length
7.875 in

Details

Item
Magnifier Light
Magnification
2.25X
Diopter
5
Color
White
Head Material
IRON
Includes Mounting Hardware
Yes
Color Rendering Index
80
Color Temperature
4500K, 5000K
Lens Material
Glass
Arm Material Finish
Powder Coated
Features
InterN/Al Spring Arm
Maximum Brightness
600 lm
Switch Type
Rocker
Cord Wire Gauge
18 AWG
Includes Ultraviolet Light
No
Wattage
9.4 W
Head Rotation
180
Arm Reach
38 in
Includes Bulb
Built-In
Operating Voltage
100-240AC
Head Shape
Y-Shaped
Arm Adjustability
Horizontal & Vertical Swivel
Illumination
600lux
Clamping Capacity
2 in
Mount Type
Clamp
Plug Type
Two Prong
Power Source
AC Adapter
Head Adjustability
Pivots Vertically, Rotates Horizontally
Beam Angle
120 Degrees
ESD Safe
No
Arm Swivel Angle
175 Degrees on joint
Dimmable
No
Standards
cETLus Listed
Number of Bulbs
1 (LED)
Application
Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas
Lens Shape
Round
Arm Material
iron
Number of Cord Wires
2
Arm Design
Articulating
Lighting Technology
LED
Includes
F Clamp ,Removable Lens Cover
Lamp Life
50,000 hr

Description

Magnifier Light, Arm Design Articulating, Arm Reach 38 in, Clamping Capacity 2 in, Color White, Color Rendering Index 80, Color Temperature 4500K, 5000K, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25X, Maximum Brightness 600 lm, Mount Type Clamp, Operating Voltage 100-240AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.