Zoro Homepage

Magnifier Light, White, LED, Two Prong Plug

  • Mfr # 820DA7

  • Zoro # G113342407


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Magnification
3X
Diopter
8
Color
White
Arm Adjustability
Horizontal & Vertical Swivel
Head Shape
Y-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA7
Zoro #
G113342407
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
11 12/25 ft
Lens Diameter
5 in
Head Diameter
9 in
Focal Length
5 in
Manufacturer Warranty Length
1 yr
Overall Height
38 in

Details

Item
Magnifier Light
Magnification
3X
Diopter
8
Color
White
Arm Adjustability
Horizontal & Vertical Swivel
Head Shape
Y-Shaped
Arm Swivel Angle
175 Degrees on joint
Color Rendering Index
80
Operating Voltage
100-240AC
Includes Mounting Hardware
Yes
Illumination
600lux
Includes Ultraviolet Light
No
Number of Bulbs
1 (LED)
Wattage
9.4 W
Application
Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas
Arm Design
Articulating
Power Source
AC Adapter
Lens Shape
Round
Arm Material
iron
Arm Reach
38 in
Switch Type
Rocker
Plug Type
Two Prong
Number of Cord Wires
2
Color Temperature
4500K, 5000K
Includes Bulb
Built-In
Dimmable
No
ESD Safe
No
Lens Material
Glass
Features
InterN/Al Spring Arm
Standards
cETLus Listed
Arm Material Finish
Powder Coated
Head Rotation
180
Mount Type
Clamp
Head Material
IRON
Head Adjustability
Pivots Vertically, Rotates Horizontally
Clamping Capacity
2 in
Lamp Life
50,000 hr
Includes
F Clamp ,Removable Lens Cover
Lighting Technology
LED
Maximum Brightness
600 lm
Beam Angle
120 Degrees
Cord Wire Gauge
18 AWG

Description

Magnifier Light, Arm Design Articulating, Arm Reach 38 in, Clamping Capacity 2 in, Color White, Color Rendering Index 80, Color Temperature 4500K, 5000K, Diopter 8, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 3X, Maximum Brightness 600 lm, Mount Type Clamp, Operating Voltage 100-240AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.