Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagnifierLight, Articulating, AR 35in, BLK

  • Mfr # 6MNT5

  • Zoro # G4259202


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
1.75x
Lumens
900 lm
Diopter
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MNT5
Zoro #
G4259202
UPC #
190735584569
Country of Origin
China

Dimensions

Cord Length
5 ft
Arm Length
32 in
Lens Width
5.3 in
Head Width
5.3 in
Power Cord Length
5 ft

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Lumens
900 lm
Diopter
3
Color
Black
Magnifier Light Shape
Rectangular
Magnifier Light Base
Clamp Base
Standards
ETL Listed
Cord Conductor
2
Dimmable
No
Bulb Technology
LED
Watts
7 W
Special Features
Dual Light Switch, Internal Spring Arm, Pivot Lens
Lamp Type
Led
Includes
Removable Lens Cover
Lamp Included
Yes
Lighting Technology
LED
Features
Dual Light Switch, Pivot Lens
Operating Voltage
120V AC
Arm Design
Articulating
ESD Safe
No
Wattage
7 W
Includes Ultraviolet Light
No
Number of Cord Wires
2
Lens Shape
Rectangular
Number of Bulbs
1 (LED)
Arm Reach
35 in
Includes Bulb
Yes
Mount Type
Clamp
Maximum Brightness
900 lm
Power Source
Power Cord and Plug

Description

Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 35 in, Color Black, Diopter 3, Lens Diameter Not Applicable, Lens Shape Rectangular, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 900 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Dimmable No, ESD Safe No, Features Dual Light Switch, Pivot Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.