Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelope, 4 In. W, White, PK500

  • Mfr # 5VFR4

  • Zoro # G3390536


product price: $80.49
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
White
Width
4"
Material
Poly
Industry Number
000
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFR4
Zoro #
G3390536
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
8"
Bubble Size
3/16 in
Material Thickness
0.245 in
Outside Width
4 in
Usable Length
7 in
Usable Width
4 in
Outside Length
8 in

Details

Item
Mailer Envelopes
Color
White
Material
Poly
Industry Number
000
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Mailer Number
#000
With Tear Strip
No

Description

Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 4 in x 7 in, Usable Width 4 in, Usable Length 7 in, Outside WxL 4 in x 8 in, Outside Width 4 in, Outside Length 8 in, Mailer Number #000, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.