Zoro Homepage

Mailer Envelope 6"L x 8"W, Kraft, Pk100

  • Mfr # 5KMC2

  • Zoro # G5716182


product price: $47.19
/pk 100, $0.47/ea

Key Features

Color
Yellow
Material
Chipboard
Length
6"
Closure Type
Peel Off Adhesive
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KMC2
Zoro #
G5716182
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Width
8"
Outside Width
6 in
Outside Length
8 in
Material Thickness
0.028 in
Usable Length
8 in

Details

Color
Yellow
Item
Mailer Envelopes
Material
Chipboard
Closure Type
Peel Off Adhesive
Mailer Type
Flat
With Tear Strip
Yes
Closure Style
Self Sealing
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Yellow, Usable WxL 6 in x 8 in, Usable Length 8 in, Outside WxL 6 in x 8 in, Outside Width 6 in, Outside Length 8 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.