Zoro Homepage

Mailer Envelope, 9-1/2 In. W, PK100

  • Mfr # 5VFT0

  • Zoro # G1768943


product price: $35.29
/pk 100, $0.35/ea

Key Features

Color
White
Width
9-1/2"
Material
Poly
Industry Number
4
Length
14-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFT0
Zoro #
G1768943
UPC #
-
Country of Origin
United States

Dimensions

Width
9-1/2"
Length
14-1/2"
Bubble Size
3/16 in
Outside Length
14 1/2 in
Usable Length
13 1/2 in
Usable Width
9 1/4 in
Material Thickness
0.245 in
Outside Width
9 1/2 in

Details

Item
Mailer Envelopes
Color
White
Material
Poly
Industry Number
4
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
Closure Style
Self Sealing
With Tear Strip
No
Mailer Number
#4
Pre-Printed Address Lines
No

Description

Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 9 1/4 in x 13 1/2 in, Usable Width 9 1/4 in, Usable Length 13 1/2 in, Outside WxL 9 1/2 in x 14 1/2 in, Outside Width 9 1/2 in, Outside Length 14 1/2 in, Mailer Number #4, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.