Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelope, Kraft, 10-1/2 in. W, PK100

  • Mfr # 36DY93

  • Zoro # G9071797


product price: $39.79
/pk 100, $0.40/ea

Key Features

Color
Yellow
Width
10-1/2"
Material
Paper
Industry Number
5
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY93
Zoro #
G9071797
UPC #
00841436023481
Country of Origin
United States

Dimensions

Width
10-1/2"
Length
16"
Bubble Size
3/16 in
Outside Length
16 in
Outside Width
10 1/2 in
Usable Width
10 1/4 in
Usable Length
15 in
Material Thickness
0.25 in

Details

Item
Mailer Envelopes
Color
Yellow
Material
Paper
Industry Number
5
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
Closure Style
Self Sealing
Mailer Number
#5
With Tear Strip
No
Pre-Printed Address Lines
No

Description

Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 10 1/4 in x 15 in, Usable Width 10 1/4 in, Usable Length 15 in, Outside WxL 10 1/2 in x 16 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.