Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelope, Kraft, 12 in. L, PK100

  • Mfr # ELSS2

  • Zoro # G9071815


product price: $28.29
/pk 100, $0.28/ea

Key Features

Color
Yellow
Width
8-1/2"
Material
Paper
Industry Number
2
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSS2
Zoro #
G9071815
UPC #
00812578009640
Country of Origin
United States

Dimensions

Width
8-1/2"
Length
12"
Bubble Size
3/16 in
Usable Length
11 in
Outside Length
12 in
Outside Width
8 1/2 in
Usable Width
8 1/4 in
Material Thickness
0.25 in

Details

Item
Mailer Envelopes
Color
Yellow
Material
Paper
Industry Number
2
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
With Tear Strip
No
Closure Style
Self Sealing
Pre-Printed Address Lines
No
Mailer Number
#2

Description

Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 8 1/4 in x 11 in, Usable Width 8 1/4 in, Usable Length 11 in, Outside WxL 8 1/2 in x 12 in, Outside Width 8 1/2 in, Outside Length 12 in, Mailer Number #2, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.