Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelope, Kraft, 4 in. W, PK500

  • Mfr # 36DZ22

  • Zoro # G9168957


product price: $67.89
/pk 500, $0.14/ea

Key Features

Color
Yellow
Width
4"
Material
Paper
Industry Number
000
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DZ22
Zoro #
G9168957
UPC #
00841436023436
Country of Origin
United States

Dimensions

Width
4"
Length
8"
Bubble Size
3/16 in
Outside Width
4 in
Usable Length
7 in
Usable Width
4 in
Outside Length
8 in
Material Thickness
0.25 in

Details

Item
Mailer Envelopes
Color
Yellow
Material
Paper
Industry Number
000
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
Closure Style
Self Sealing
With Tear Strip
No
Mailer Number
#000
Pre-Printed Address Lines
No

Description

Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 4 in x 7 in, Usable Width 4 in, Usable Length 7 in, Outside WxL 4 in x 8 in, Outside Width 4 in, Outside Length 8 in, Mailer Number #000, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.