Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelope, Kraft, 6 in. W, PK250

  • Mfr # 36DY91

  • Zoro # G9071772


product price: $60.59
/pk 250, $0.24/ea

Key Features

Color
Yellow
Width
6"
Material
Paper
Industry Number
0
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY91
Zoro #
G9071772
UPC #
00841436023450
Country of Origin
United States

Dimensions

Width
6"
Length
10"
Bubble Size
3/16 in
Outside Width
6 1/2 in
Material Thickness
0.25 in
Outside Length
10 in
Usable Width
6 1/4 in
Usable Length
9 in

Details

Item
Mailer Envelopes
Color
Yellow
Material
Paper
Industry Number
0
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
Pre-Printed Address Lines
No
Mailer Number
#0
Closure Style
Self Sealing
With Tear Strip
No

Description

Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 6 1/4 in x 9 in, Usable Width 6 1/4 in, Usable Length 9 in, Outside WxL 6 1/2 in x 10 in, Outside Width 6 1/2 in, Outside Length 10 in, Mailer Number #0, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.