Zoro Homepage

Mailer Envelope, White, 12-1/2 in. W, PK50

  • Mfr # 36DZ23

  • Zoro # G9168966


product price: $31.79
/pk 50, $0.64/ea

Key Features

Color
White
Width
12-1/2"
Material
Poly
Industry Number
6
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DZ23
Zoro #
G9168966
UPC #
00771342218278
Country of Origin
United States

Dimensions

Width
12-1/2"
Length
19"
Bubble Size
3/16 in
Usable Length
18 in
Material Thickness
0.245 in
Outside Length
19 in
Usable Width
12 1/4 in
Outside Width
12 1/2 in

Details

Item
Mailer Envelopes
Color
White
Material
Poly
Industry Number
6
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Mailer Number
#6
With Tear Strip
No

Description

Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 12 1/4 in x 18 in, Usable Width 12 1/4 in, Usable Length 18 in, Outside WxL 12 1/2 in x 19 in, Outside Width 12 1/2 in, Outside Length 19 in, Mailer Number #6, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.