Zoro Homepage

Mailer Envelope, White, Polyethylene, PK50

  • Mfr # 36DZ07

  • Zoro # G9071867


product price: $33.99
/pk 50, $0.68/ea

Key Features

Color
White
Width
14-1/4"
Material
Poly
Industry Number
7
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DZ07
Zoro #
G9071867
UPC #
-
Country of Origin
United States

Dimensions

Width
14-1/4"
Length
20"
Bubble Size
3/16 in
Usable Length
19 in
Material Thickness
0.245 in
Outside Length
20 in
Outside Width
14 1/4 in
Usable Width
14 in

Details

Item
Mailer Envelopes
Color
White
Material
Poly
Industry Number
7
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
Pre-Printed Address Lines
No
Mailer Number
#7
With Tear Strip
No
Closure Style
Self Sealing

Description

Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 14 in x 19 in, Usable Width 14 in, Usable Length 19 in, Outside WxL 14 1/4 in x 20 in, Outside Width 14 1/4 in, Outside Length 20 in, Mailer Number #7, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.