Zoro Homepage

Mailer Envelopes, 3/16", Inslulated, Mailer Number: No 7, PK50

  • Mfr # 56LA12

  • Zoro # G8346119


product price: $55.69
/pk 50, $1.11/ea

Key Features

Color
Gray
Material
Metalized Polyethylene/Polyethylene
Pre-Printed Address Lines
No
Outside Length
17 in
Material Thickness
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LA12
Zoro #
G8346119
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
17 in
Material Thickness
0.003 in
Usable Length
16 3/4 in
Usable Width
14 1/2 in
Bubble Size
3/16 in
Outside Width
15 in

Details

Item
Mailer Envelopes
Color
Gray
Material
Metalized Polyethylene/Polyethylene
Pre-Printed Address Lines
No
Closure Style
Lip and Tape
Post-Consumer Recyclability
0%
With Tear Strip
No
Mailer Number
#7
Standards
FDA Compliant Materials
Mailer Type
Insulated

Description

Mailer Envelopes, Material Metalized Polyethylene/Polyethylene, Mailer Type Insulated, Closure Style Lip and Tape, Color Gray, Usable WxL 14 1/2 in x 16 3/4 in, Usable Width 14 1/2 in, Usable Length 16 3/4 in, Outside WxL 15 in x 17 in, Outside Width 15 in, Outside Length 17 in, Mailer Number #7, Bubble Size 3/16 in, Material Thickness 0.003 in, Post-Consumer Recyclability 0 Percent, With Tear Strip No, Pre-Printed Address Lines No, Standards FDA Compliant Materials, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.