Mailer Envelopes, 3/16", Inslulated, Outside Width: 18", PK50
Mfr # 56LA13
Zoro # G8346015
product price: $70.39
/pk 50, $1.41/eaKey Features
Color
Gray
Material
Metalized Polyethylene/Polyethylene
Usable Length
21 3/4 in
Bubble Size
3/16 in
Closure Style
Lip and Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LA13
Zoro #
G8346015
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
21 3/4 in
Bubble Size
3/16 in
Usable Width
17 1/2 in
Outside Width
18 in
Outside Length
22 in
Material Thickness
0.003 in
Details
Item
Mailer Envelopes
Color
Gray
Material
Metalized Polyethylene/Polyethylene
Closure Style
Lip and Tape
Standards
FDA Compliant Materials
Pre-Printed Address Lines
No
With Tear Strip
No
Post-Consumer Recyclability
0%
Mailer Type
Insulated
Description
Mailer Envelopes, Material Metalized Polyethylene/Polyethylene, Mailer Type Insulated, Closure Style Lip and Tape, Color Gray, Usable WxL 17 1/2 in x 21 3/4 in, Usable Width 17 1/2 in, Usable Length 21 3/4 in, Outside WxL 18 in x 22 in, Outside Width 18 in, Outside Length 22 in, Bubble Size 3/16 in, Material Thickness 0.003 in, Post-Consumer Recyclability 0 Percent, With Tear Strip No, Pre-Printed Address Lines No, Standards FDA Compliant Materials, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.