Mailer Envelopes, Gray, PK50
Mfr # 56LA10
Zoro # G8346240
product price: $41.79
/pk 50, $0.84/eaKey Features
Color
Gray
Material
Metalized Polyethylene/Polyethylene
Material Thickness
0.003 in
Outside Width
11 in
Standards
FDA Compliant Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LA10
Zoro #
G8346240
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
0.003 in
Outside Width
11 in
Outside Length
15 in
Bubble Size
3/16 in
Usable Length
14 3/4 in
Usable Width
10 1/2 in
Details
Item
Mailer Envelopes
Color
Gray
Material
Metalized Polyethylene/Polyethylene
Standards
FDA Compliant Materials
Mailer Number
#5
With Tear Strip
No
Mailer Type
Insulated
Post-Consumer Recyclability
0%
Closure Style
Lip and Tape
Pre-Printed Address Lines
No
Description
Mailer Envelopes, Material Metalized Polyethylene/Polyethylene, Mailer Type Insulated, Closure Style Lip and Tape, Color Gray, Usable WxL 10 1/2 in x 14 3/4 in, Usable Width 10 1/2 in, Usable Length 14 3/4 in, Outside WxL 11 in x 15 in, Outside Width 11 in, Outside Length 15 in, Mailer Number #5, Bubble Size 3/16 in, Material Thickness 0.003 in, Post-Consumer Recyclability 0 Percent, With Tear Strip No, Pre-Printed Address Lines No, Standards FDA Compliant Materials, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.