Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelopes, White, PK100

  • Mfr # 56KJ42

  • Zoro # G2481496


product price: $26.19
/pk 100, $0.26/ea

Key Features

Color
White
Material
Polyethylene
Bubble Size
3/16 in
Closure Style
Self Sealing
Outside Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56KJ42
Zoro #
G2481496
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Outside Width
7 1/4 in
Material Thickness
0.25 in
Usable Length
11 in
Usable Width
7 in
Outside Length
12 in

Details

Item
Mailer Envelopes
Color
White
Material
Polyethylene
Closure Style
Self Sealing
With Tear Strip
Yes
Mailer Type
Bubble
Post-Consumer Recyclability
Store Drop-Off
Pre-Printed Address Lines
No
Mailer Number
#1

Description

Mailer Envelopes, Material Polyethylene, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 7 in x 11 in, Usable Width 7 in, Usable Length 11 in, Outside WxL 7 1/4 in x 12 in, Outside Width 7 1/4 in, Outside Length 12 in, Mailer Number #1, Bubble Size 3/16 in, Material Thickness 0.25 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.