Zoro Homepage

Mailer Envelopes, White, PK1000

  • Mfr # 56KJ31

  • Zoro # G2481660


product price: $42.49
/pk 1000, $0.04/ea

Key Features

Color
White
Material
Polyethylene
Pre-Printed Address Lines
No
Outside Length
9 in
Closure Style
Self Sealing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KJ31
Zoro #
G2481660
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
9 in
Usable Width
6 in
Usable Length
9 in
Material Thickness
0.003 in
Outside Width
6 in

Details

Item
Mailer Envelopes
Color
White
Material
Polyethylene
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Post-Consumer Recyclability
Store Drop-Off
With Tear Strip
Yes
Mailer Type
Padded

Description

Mailer Envelopes, Material Polyethylene, Closure Style Self Sealing, Color White, Usable WxL 6 in x 9 in, Usable Width 6 in, Usable Length 9 in, Outside WxL 6 in x 9 in, Outside Width 6 in, Outside Length 9 in, Material Thickness 0.003 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.