Mailer Envelopes, White, PK1000
Mfr # 56KJ33
Zoro # G2481082
product price: $71.99
/pk 1000, $0.07/eaKey Features
Color
White
Material
Polyethylene
Usable Length
12 in
Material Thickness
0.003 in
Closure Style
Self Sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56KJ33
Zoro #
G2481082
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
12 in
Material Thickness
0.003 in
Usable Width
9 in
Outside Length
12 in
Outside Width
9 in
Details
Item
Mailer Envelopes
Color
White
Material
Polyethylene
Closure Style
Self Sealing
Pre-Printed Address Lines
No
With Tear Strip
Yes
Post-Consumer Recyclability
Store Drop-Off
Mailer Type
Padded
Description
Mailer Envelopes, Material Polyethylene, Mailer Type Padded, Closure Style Self Sealing, Color White, Usable WxL 9 in x 12 in, Usable Width 9 in, Usable Length 12 in, Outside WxL 9 in x 12 in, Outside Width 9 in, Outside Length 12 in, Material Thickness 0.003 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.