Zoro Homepage

Mailer Envelopes, White, PK250

  • Mfr # 56KJ36

  • Zoro # G2479746


product price: $47.49
/pk 250, $0.19/ea

Key Features

Color
White
Material
Polyethylene
Outside Width
14 1/2 in
Usable Width
14 1/2 in
Outside Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KJ36
Zoro #
G2479746
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
14 1/2 in
Usable Width
14 1/2 in
Outside Length
19 in
Material Thickness
0.003 in
Usable Length
19 in

Details

Item
Mailer Envelopes
Color
White
Material
Polyethylene
Mailer Type
Flat
Post-Consumer Recyclability
Store Drop-Off
Closure Style
Self Sealing
Pre-Printed Address Lines
No
With Tear Strip
Yes

Description

Mailer Envelopes, Material Polyethylene, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 14 1/2 in x 19 in, Usable Width 14 1/2 in, Usable Length 19 in, Outside WxL 14 1/2 in x 19 in, Outside Width 14 1/2 in, Outside Length 19 in, Material Thickness 0.003 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.