Zoro Homepage

Mailer Envelopes, White, PK500

  • Mfr # 56KJ34

  • Zoro # G2480638


product price: $42.99
/pk 500, $0.09/ea

Key Features

Color
White
Material
Polyethylene
Mailer Type
Padded
Pre-Printed Address Lines
No
Closure Style
Self Sealing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KJ34
Zoro #
G2480638
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
13 in
Outside Width
10 in
Material Thickness
0.003 in
Usable Width
10 in
Usable Length
13 in

Details

Item
Mailer Envelopes
Color
White
Material
Polyethylene
Mailer Type
Padded
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Post-Consumer Recyclability
Store Drop-Off
With Tear Strip
Yes

Description

Mailer Envelopes, Material Polyethylene, Mailer Type Padded, Closure Style Self Sealing, Color White, Usable WxL 10 in x 13 in, Usable Width 10 in, Usable Length 13 in, Outside WxL 10 in x 13 in, Outside Width 10 in, Outside Length 13 in, Material Thickness 0.003 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.