Mailer Envelopes, White, PK500
Mfr # 56KJ35
Zoro # G2480190
product price: $58.99
/pk 500, $0.12/eaKey Features
Color
White
Material
Polyethylene
Post-Consumer Recyclability
Store Drop-Off
Outside Width
12 in
Mailer Type
Poly Mailer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56KJ35
Zoro #
G2480190
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
12 in
Usable Length
15 1/2 in
Outside Length
15 1/2 in
Material Thickness
0.003 in
Usable Width
12 in
Details
Item
Mailer Envelopes
Color
White
Material
Polyethylene
Post-Consumer Recyclability
Store Drop-Off
Mailer Type
Poly Mailer
Pre-Printed Address Lines
No
With Tear Strip
Yes
Closure Style
Self Sealing
Description
Mailer Envelopes, Material Polyethylene, Closure Style Self Sealing, Color White, Usable WxL 12 in x 15 1/2 in, Usable Width 12 in, Usable Length 15 1/2 in, Outside WxL 12 in x 15 1/2 in, Outside Width 12 in, Outside Length 15 1/2 in, Material Thickness 0.003 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.