Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Mailing Carton, 2-3/4 In. W, PK 50 5GNA7

Mailing Carton, 2-3/4 In. W, PK 50 (Discontinued)

  • Mfr # 5GNA7
  • Zoro # G5750692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GNA7
Zoro #
G5750692
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
6-1/2"
Inside Width
2-3/4"
Inside Depth
2-1/2"

Details

Item
Mailing Carton
Color
White
Meets
200 lb. Test
Capacity
45 cu. in.

Description

Mailing Carton, Inside Length 6 1/2 in, Inside Width 2 3/4 in, Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.