Zoro Homepage

Mailing Tube, Rd, 2 In. D, 24 In. L, PK12

  • Mfr # P2024W

  • Zoro # G6778913


product price: $72.99
/pk 50, $1.46/ea

Key Features

Shape
Cylindrical
Material
Clay Coated
Inside Length
24"
Inside Dia.
2"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2024W
Zoro #
G6778913
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24"
Inside Dia.
2"
Wall Thickness
1/16 in
Usable Width
2 in
Usable Diameter
2 in
Usable Depth
2 in
Usable Length
24 in

Details

Shape
Cylindrical
Material
Clay Coated
Color
White
Item
Mailing Tube
Includes
Removable End Caps
Wall Type
Triple Wall
Shipping Tube Style
With End Caps

Description

Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 2 in, Usable Length 24 in, Usable DxL 2x24 in, Usable WxDxL 2x2x24 in, Wall Type Triple Wall, Wall Thickness 1/16 in, Color White, Material Clay Coated, Includes Removable End Caps, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.