Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTA12FX38CSTL-B
- Zoro # G622387043
product price:Â
$
10.79
/ea
Key Features
Thread Fit Side B
2B
Body Length
1 1/2 in
Thread Size Size B
3/8"-16
Finish
Black Oxide
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTA12FX38CSTL-B
- Zoro #
- G622387043
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Finish
- Black Oxide
- Material
- Steel
- Conversion Type
- Inch to Inch
- Body Shape
- Hex
- Item
- Hex Adapter
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Material Grade/Class
- 6061
- Thread Gender Side B
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Size B
- 3/8"-16
- Wire Rope Length
- 2 3/8 in
- Thread Size Side A
- 1/2"-20
- Hex Width
- 3/4 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.