Male-Female Hex Adapter
- Mfr # ZTA14CX10C-316
- Zoro # G322380634
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Conversion Type
Inch to Inch
Thread Gender Side B
Female
Material
Stainless Steel
Material Grade/Class
316
Wire Rope Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTA14CX10C-316
- Zoro #
- G322380634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 3/8 in
- Hex Width
- 1/2 in
- Body Length
- 3/4 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- #10-24
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Conversion Type
- Inch to Inch
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Body Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Finish
- Plain
- Item
- Hex Adapter
- Shell Material
- Stainless Steel
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.