Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTA14FX12F-188
- Zoro # G222381816
product price:Â
$
10.69
/ea
Key Features
Finish
Plain
Thread Fit Side B
2B
Body Length
1 1/2 in
Thread Gender Side A
Male
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTA14FX12F-188
- Zoro #
- G222381816
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Conversion Type
- Inch to Inch
- Item
- Hex Adapter
- Material Grade/Class
- 18-8
- Body Shape
- Hex
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Side A
- 1/4"-28
- Thread Size Size B
- 1/2"-20
- Hex Width
- 3/4 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.