Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTA38EFX51EF-188
- Zoro # G722386755
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Thread Gender Side A
Male
Thread Fit Side B
2B
Finish
Plain
Body Length
1 in
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTA38EFX51EF-188
- Zoro #
- G722386755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 in
- Hex Width
- 5/8 in
- Wire Rope Length
- 1 3/8 in
- Thread Size Side A
- 3/8"-32
- Thread Size Size B
- 5/16"-32
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Fit Side A
- 2A
- Body Shape
- Hex
- Material
- Stainless Steel
- Conversion Type
- Inch to Inch
- Item
- Hex Adapter
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.