Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTA38FX38EF-188
- Zoro # G022382310
product price:Â
$
11.69
/ea
Key Features
Thread Gender Side B
Female
Body Shape
Hex
Thread Size Side A
3/8"-24
Hex Width
5/8 in
Wire Rope Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTA38FX38EF-188
- Zoro #
- G022382310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- 3/8"-24
- Hex Width
- 5/8 in
- Wire Rope Length
- 2 in
- Thread Size Size B
- 3/8"-32
- Body Length
- 1 1/2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Thread Gender Side B
- Female
- Body Shape
- Hex
- Item
- Hex Adapter
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Conversion Type
- Inch to Inch
- Material
- Stainless Steel
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.