Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTA51FX12C-188
- Zoro # G522380571
product price:Â
$
10.69
/ea
Key Features
Conversion Type
Inch to Inch
Material Grade/Class
18-8
Finish
Plain
Thread Size Size B
1/2"-13
Body Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTA51FX12C-188
- Zoro #
- G522380571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- 1/2"-13
- Body Length
- 1 1/2 in
- Wire Rope Length
- 2 1/8 in
- Hex Width
- 3/4 in
- Thread Size Side A
- 5/16"-24
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Conversion Type
- Inch to Inch
- Material Grade/Class
- 18-8
- Finish
- Plain
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Item
- Hex Adapter
- Body Shape
- Hex
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.