Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTAM10FX12EF-188
- Zoro # G022383232
product price:Â
$
12.19
/ea
Key Features
Finish
Plain
Conversion Type
Metric to Inch
Body Length
1 1/2 in
Material
Stainless Steel
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTAM10FX12EF-188
- Zoro #
- G022383232
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Hex Adapter
- Conversion Type
- Metric to Inch
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Fit Side A
- 6g
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Body Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Side A
- M10x1.25
- Wire Rope Length
- 2 1/4 in
- Thread Size Size B
- 1/2"-28
- Hex Width
- 3/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.