Male-Female Threaded Hex Standoffs
- Mfr # BULK-SNDF-1358
- Zoro # G522886851
product price:Â
$
2.19
/ea
Sold in multiples of 5 for
$10.95
Key Features
Material Grade/Class
6/6
Wire Rope Length
1/2 in
Material
Nylon
Thread Size Side A
#2-56
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SNDF-1358
- Zoro #
- G522886851
- UPC #
- 00197666212752
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/2 in
- Thread Size Side A
- #2-56
- Overall Length
- 1/2 in
- Length
- 1/2 in
Details
- Material Grade/Class
- 6/6
- Item
- Male-Female Threaded Hex Standoffs
- Material
- Nylon
- Shape
- Hex
- Finish
- Plain
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Male-Female Threaded Hex Standoffs, Overall Length 1/2 in, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.