Male-Female Threaded Hex Standoffs
- Mfr # BULK-SNDF-1381
- Zoro # G122886626
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Shape
Hex
Material
Nylon
System of Measurement
Inch
Thread Size Side A
#6-32
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SNDF-1381
- Zoro #
- G122886626
- UPC #
- 00197666211656
- Country of Origin
- United States
- Shape
- Hex
- Material
- Nylon
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Male-Female Threaded Hex Standoffs
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Male-Female Threaded Hex Standoffs, Overall Length 5/16 in, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.