Male-Male Hex Adapter
- Mfr # ZTAE10FXM8F-316
- Zoro # G122382586
product price:Â
$
17.89
/ea
Key Features
Thread Gender Side B
Male
Thread Fit Side B
6g
Body Shape
Hex
Finish
Plain
Hex Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTAE10FXM8F-316
- Zoro #
- G122382586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/2 in
- Thread Size Side A
- #10-32
- Body Length
- 0.1875 mm
- Wire Rope Length
- 1 1/16 in
- Thread Size Size B
- M8x1.00
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Details
- Thread Gender Side B
- Male
- Thread Fit Side B
- 6g
- Body Shape
- Hex
- Finish
- Plain
- Thread Gender Side A
- Male
- Material Grade/Class
- 316
- Item
- Hex Adapter
- Conversion Type
- Inch to Metric
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Male-Male Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.